Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, , Sandy Nitrile , S 1 PR

  • Mfr # TRX540W-S

  • Zoro # G307463789


product price: $35.99
/pr

Key Features

Glove Coating Material
Sandy Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX540W-S
Zoro #
G307463789
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Coated Gloves
Glove Coating Material
Sandy Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
4
Grip Pattern
Palm Coat

Description

Magid TREX Arctic Series TRX540W Waterproof Thermal Impact Gloves combine superior impact protection, level A5 cut resistance and a warm acrylic fleece liner to keep your hands protected and dry in cold temperaturesx000D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.