Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, TriTek, 5 Abrasion Level, Orange, 1 PR

  • Mfr # DXG48-8

  • Zoro # G008078312


product price: $15.15
/pr

Key Features

Glove Coating Coverage
TriTek
Color
Orange
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXG48-8
Zoro #
G008078312
UPC #
-
Country of Origin
China

Details

Item
Coated Gloves
Glove Coating Coverage
TriTek
Color
Orange
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
3

Description

The Magid DROC DXG48 combines Cut A4 DX Technology for nonirritating lightweight comfort with enhanced abrasion resistance, grip and superior oil and liquid protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.