Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, White, 10 12 PK

  • Mfr # GP162-10

  • Zoro # G007467018


product price: $36.09
/pk 12, $3.01/ea

Key Features

Glove Size
10
Color
White
Size
10
Closure Type
Hand Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP162-10
Zoro #
G007467018
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10
Size
10

Details

Item
Coated Gloves
Color
White
Closure Type
Hand Specific

Description

Magid ROC GP162 work gloves are a great alternative to heavier cotton and canvas coated gloves The GP162 features a grey nitrile coating on the palm and knuckles to ensure a tight grip and and resists cuts and abrasions This soft glove also features a white 100 nylon machine knit shell and knitted wrist cuff, which provides flexibility and breathability for a comfortable fit The ROC GP162 is perfect for use in general maintenance assembly and shippingreceiving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.