
Coated Gloves, , XksXKS 12 PK
Mfr # XKS500-7
Zoro # G008108866
product price: $205.99
/pk 12, $17.17/ea
Free Shipping & Returns
Key Features
Glove Coating Material
XksXKS
Glove Coating Coverage
Sandy Nitrile
Color
Black
ANSI/ISEA Abrasion Level
4
Leather Palm Type
Hand Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XKS500-7
Zoro #
G008108866
UPC #
-
Country of Origin
China
Details
Item
Coated Gloves
Glove Coating Material
XksXKS
Glove Coating Coverage
Sandy Nitrile
Color
Black
ANSI/ISEA Abrasion Level
4
Leather Palm Type
Hand Specific
Grip Pattern
Palm Coat
Description
Magid CutMaster XKS 500 Palm Coated Work Gloves take cut resistance, durability and dexterity to the next level with the addition of a NitriX Grip Technology palm coating A unique and proprietary black, sandy nitrile palm coating, NitriX Grip Technology channels away oils, solvents and water enabling a superior grip even in the most challenging environments At the core of the CutMaster XKS 500 is a 100 XKS Yarn shell Manufactured from a unique combination of stainless steel wire, paraaramid and high performance fibers, XKS Yarn delivers a glove with ANSI Cut Level A5 protection as much as twoandahalf times greater cut protection than gloves made from a 100 paraaramid or HPPE yarn of a similar weight Able to withstand the most grueling applications and work conditions, CutMaster XKS Gloves offer superior protection at an exceptional value over lowerperforming alternatives Benefiting from the inherent strength and dark coloration of XKS Yarn, CutMaster XKS 500 Work Gloves effectively hide dirt and grime reducing the rate of disposal or laundering required The gloves' superb durability in the field and in the wash extends wear up to two to three times longer than gloves made from other cut resistant materials The CutMaster XKS 500 Glove is well suited for use in metal stamping, assembly or applications requiring the handling of small, oily parts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.