Cold Weather Gloves, HPPE, Slip On Cuff, Gray, 2XL 1 PR

  • Mfr # 1555W-XXL

  • Zoro # G707461583


product price:  $35.29
/pr

Key Features

Color
Gray
Material
HPPE
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
4
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1555W-XXL
Zoro #
G707461583
UPC #
-
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Cold Weather Gloves
Color
Gray
Material
HPPE
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
4
Cuff Style
Slip On Cuff
Glove Hand Style
Driver
Coating Material
Leather
Leather Palm Type
Grain

Description

For jobs that require protection from sharp materials in cold conditions, the 1555W Thermal Leather Drivers Glove combines durable cow grain leather with Hyperon blended Insulcore Thermal Lining to deliver superior dexterity, durability, and ANSI level A6 cut protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.