Zoro Homepage

Cold Weather Gloves, HPPE, Slip On Cuff, Gray, M 1 PR

  • Mfr # 1555W-M

  • Zoro # G2428652


product price: $35.29
/pr

Key Features

Color
Gray
Material
HPPE
Coating Material
No Coating
Size
Medium
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1555W-M
Zoro #
G2428652
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Size
Medium

Details

Item
Cold Weather Gloves
Color
Gray
Material
HPPE
Coating Material
No Coating
ANSI/ISEA Abrasion Level
4
Hand
Pair
Leather Palm Type
Grain
Lining
Fleece
ANSI/ISEA Puncture Level
4
Cuff Styles
Inside
Cuff Style
Slip On Cuff

Description

For Jobs That Require Protection From Sharp Materials In Cold Conditions, The 1555W Thermal Leather Drivers Glove Combines Durable Cow Grain Leather With Hyperon Blended Insulcore Thermal Lining To Deliver Superior Dexterity, Durability, And Ansi Level A6 Cut Protection.,Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.