
Cold Weather Gloves, Hppe, Slip On Cuff, Gray, XL 1 PR
Mfr # 1555W-XL
Zoro # G2433546
product price:Â $37.29
/prKey Features
Color
Gray
Material
Hppe
Cuff
Leather
Cuff Styles
Inside
Hand
Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1555W-XL
Zoro #
G2433546
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Cold Weather Gloves
Color
Gray
Material
Hppe
Cuff
Leather
Cuff Styles
Inside
Hand
Pair
Cuff Style
Slip On Cuff
Coating Material
Leather
Lining
Fleece
ANSI/ISEA Puncture Level
4
Leather Palm Type
Grain
ANSI/ISEA Abrasion Level
4
Description
For Jobs That Require Protection From Sharp Materials In Cold Conditions, The 1555W Thermal Leather Drivers Glove Combines Durable Cow Grain Leather With Hyperon Blended Insulcore Thermal Lining To Deliver Superior Dexterity, Durability, And Ansi Level A6 Cut Protection.,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.