Zoro Homepage

CR2 45 X 525 Outside Welding Plate

  • Mfr # C23821241 UV45CR .060

  • Zoro # G908082495


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Material
Polycarbonate
Size
2.5x4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23821241 UV45CR .060
Zoro #
G908082495
UPC #
-
Country of Origin
China

Dimensions

Size
2.5x4.25

Details

Item
Welding Helmets
Material
Polycarbonate

Description

The Magid CR2 is an outside welding plate constructed of highquality CR39 plastic The CR2 is built to withstand sparks and impacts from heat during welding applications and measures 45 X 525''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.