Zoro Homepage

CTW400 TecGen Knit Flame Resistant Gloves, 12PK

  • Mfr # CTW400-10

  • Zoro # G807461414


product price: $331.99
/pk 12, $27.67/ea
Free Shipping & Returns

Key Features

Size
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTW400-10
Zoro #
G807461414
UPC #
-
Country of Origin
United States

Dimensions

Size
10

Details

Item
Gloves

Description

The Magid exterior TecGen CTW400 glove is a glove within a glove The outer shell of the glove is infused with TecGen technology, while the inside of the glove features a wool terry looped liner glove The TecGen fabric technology provides superior protection from heat It protects from radiant heat, electric arc fires and flash fires TecGen protects like bulkier fire resistant clothing would, but it is much lighter, cooler and more comfortable The CTW400 knit 7 gauge glove features a colored overedge that allows the glove to maintain its shape giving you more durability for a longer wear The glove is launderable and features colorcoded sizing making it easy to find its pair so you never have to worry combining the wrong sizes together EN702 Contact Heat Resistance is a level 2


  • •TecGen outer shell provides superior flame resistance
  • •Wool terry looped liner interior for added heat protection
  • •Light, cool and comfortable
  • •Color coded overedge for sizing
  • •7 gauge
  • •Excellent for any industries susceptible to heat and fire
  • •EN702 Contact Heat Resistance level 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.