
Cut-Resistant and Chemical Resistant Coated Gloves, Cut Level A4 , Flat Nitrile, Sandy Nitrile , 9
Mfr # GPD484-9
Zoro # G007463768
product price: $21.55
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Flat Nitrile,Sandy Nitrile
Glove Coating Coverage
Full
Color
Blue
ANSI/ISEA Abrasion Level
5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPD484-9
Zoro #
G007463768
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Thickness
13 mil
Details
Item
Cut-Resistant and Chemical Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Flat Nitrile,Sandy Nitrile
Glove Coating Coverage
Full
Color
Blue
ANSI/ISEA Abrasion Level
5
Series
D-ROC
Cuff Style
Extended
Glove Materials
HPPE Blend
Grip Pattern
Double Palm Coat
Industry Type
Hand Specific
Palm Material
NitriX Grip Technology
ANSI/ISEA Puncture Level
3
Description
The Magid DROC GPD484 Chemical Resistant and Waterproof Fully Coated Nitrile Work Glove delivers the best combination of ANSI A4 cut protection plus chemical resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.