Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A2 , 9 1 PR

  • Mfr # HV250W-9

  • Zoro # G207463650


product price: $18.89
/pr

Key Features

ANSI/ISEA Cut Level
A2
Color
Orange
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Thickness
7 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV250W-9
Zoro #
G207463650
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9
Thickness
7 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Color
Orange
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
3
Grip Pattern
Double Palm CoatPalm Coat

Description

For jobs that require handling sharp materials in cold and wet conditions, the Magid ROC HV250W Waterproof Thermal Coated Work Glove with a Hyperon shell keeps hands dry and warm while also delivering ANSI level A2 cut protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.