Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A4 , 8 1 PR

  • Mfr # HV550W-8

  • Zoro # G007463850


product price: $30.45
/pr

Key Features

ANSI/ISEA Cut Level
A4
Color
Orange
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV550W-8
Zoro #
G007463850
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8
Thickness
15 ga

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Color
Orange
ANSI/ISEA Abrasion Level
5
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
5
Grip Pattern
Double Palm CoatPalm Coat
Palm Material
Nitrix Grip Technology

Description

For heavyduty jobs that require handling extremely sharp or abrasive materials in cold and wet conditions, the Magid DROC HV550W Waterproof Thermal Coated Work Glove keeps hands dry and warm while also delivering ANSI level A4 cut protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.