
Cut-Resistant Coated Gloves, Cut Level A4 , Foam Nitrile , 7 1 PR
Mfr # GPD4697
Zoro # G7785394
product price: $30.39
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPD4697
Zoro #
G7785394
UPC #
-
Country of Origin
China
Dimensions
Glove Size
7
Thickness
18 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Weight
Lightweight
Glove Back Material
Hyperon
Palm Material
Nitrile with Silicone Dots
ANSI/ISEA Puncture Level
4
Description
For customers who work with sharp materials and need additional durability, the GPD469 Hyperon work gloves provide 360° ANSI level A4 cut protection with a reinforced thumb saddle, coated and dotted palm plus touchscreen compatibility for long-lasting protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.