
Cut-Resistant Coated Gloves, Cut Level A4 , Foam Nitrile , 8 1 PR
Mfr # GPD4698
Zoro # G7784420
product price: $26.35
/prKey Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPD4698
Zoro #
G7784420
UPC #
-
Country of Origin
China
Dimensions
Glove Size
8
Thickness
18 ga
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
4
Glove Back Material
Hyperon
Palm Material
Nitrile with Silicone Dots
Weight
Lightweight
Description
For customers who work with sharp materials and need additional durability, the GPD469 Hyperon work gloves provide 360° ANSI level A4 cut protection with a reinforced thumb saddle, coated and dotted palm plus touchscreen compatibility for long-lasting protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.