Zoro Homepage

Cut-Resistant Coated Gloves, Cut Level A4 , Polyurethane 1 PR

  • Mfr # GPD452-9

  • Zoro # G908078474


product price: $5.69
/pr
Sold in multiples of 2 for $11.38

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD452-9
Zoro #
G908078474
UPC #
-
Country of Origin
China

Dimensions

Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
5
Series
Griffin Gear
Cuff Style
Knit Wrist
Glove Materials
Durablend
ANSI/ISEA Puncture Level
4

Description

For customers who work with sharp materials and are looking for costsavings, the GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove provide long lasting, comfortable ANSI cut level A4 hand protection at an outstanding value

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.