
Cut-Resistant Coated Gloves, Cut Level A4 , Sandy Nitrile , 6 1 PR
Mfr # GPD455-6
Zoro # G707463952
product price: $5.85
/prSold in multiples of 2 for $11.70
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Sandy Nitrile
Glove Coating Coverage
Palm
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GPD455-6
Zoro #
G707463952
UPC #
-
Country of Origin
China
Dimensions
Glove Size
6
Thickness
13 gauge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Sandy Nitrile
Glove Coating Coverage
Palm
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
4
Series
Griffin Gear
Cuff Style
Knit Wrist
Glove Materials
Durablend
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
4
Description
Magids Griffin Gear line delivers basic cut protection at a great value, perfect for when you need an economical, nofrills glovex000D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.