Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Coated Gloves, Cut Level A6 , Sandy Nitrile , 12 1 PR

  • Mfr # GPD82012

  • Zoro # G7784676


product price: $16.35
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Sandy Nitrile
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD82012
Zoro #
G7784676
UPC #
-
Country of Origin
China

Dimensions

Glove Size
12
Thickness
13 gauge

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Sandy Nitrile
Glove Coating Coverage
Palm
Color
Gray
ANSI/ISEA Abrasion Level
5
Series
D-ROC
Cuff Style
Knit Wrist
Glove Materials
HPPE
Weight
Lightweight
Glove Back Material
Hppe
ANSI/ISEA Puncture Level
5
Shrink Wrapped
No

Description

The GPD820 Lightweight NitriX Palm Coated Work Glove is the lightest weight ANSI Cut Level A6 glove on market with NitriX palm coating. The GPD820 is perfect for jobs with high cut / laceration hazards along with heavy oil or coolant exposure because the glove delivers superior 360° cut protection, enhanced abrasion resistance, excellent wet grip, longer wear life and unmatched comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.