
Cut Resistant Gloves, , 10 12 PK
Mfr # 1591ORKV10
Zoro # G007463706
product price: $411.99
/pk 12, $34.33/ea
Free Shipping & Returns
Key Features
Color
Hi-Viz
Grip Pattern
Full Coat
ANSI/ISEA Puncture Level
3
Industry Type
Hand Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1591ORKV10
Zoro #
G007463706
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
10
Details
Item
Cut Resistant Gloves
Color
Hi-Viz
Grip Pattern
Full Coat
ANSI/ISEA Puncture Level
3
Industry Type
Hand Specific
Description
Take safety into your own hands with Magid's fully coated, rough finish nitrile gloves Featuring a bright orange nitrile coating that offers excellent grip, Kevlar steel Lycra lining that provides extreme resistance to cuts and burrs and safety cuffs with yellow hem that extends the protection past your hands, these gloves are an exceptional option when working in high impact environments that are often wet or oily
- •Fully coated orange nitrile gloves with a rough finish provides excellent grip on wet and oily surfaces
- •Kevlar steel Lycra liner delivers extreme resistance to cuts and burrs
- •Safety cuff with yellow hem extends the protection past your hands
- •ANSI Cut Level A6, ANSI Puncture Level 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.