
Cut Resistant Gloves, , 10 12 PK
Mfr # KEV4319-10
Zoro # G607463977
product price: $124.99
/pk 12, $10.42/ea
Free Shipping & Returns
Key Features
Color
Gray
ANSI/ISEA Abrasion Level
4
Grip Pattern
Palm Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEV4319-10
Zoro #
G607463977
UPC #
-
Country of Origin
China
Dimensions
Glove Size
10
Details
Item
Cut Resistant Gloves
Color
Gray
ANSI/ISEA Abrasion Level
4
Grip Pattern
Palm Coat
Description
Magid's KROC KEV4319 glove is a ParaAramid and Lycra blended, 13 gauge, seamless machine knit glove with a soft gray foam nitrile palm coating Available in six sizes, the gloves feature a rubber band edge finish with a color coded overcast to help designate sizing The gloves are available in sizes 6 to 11 and are packed 1 dozen pair per black polybag with 12 dozen pairs to a carton The style number and size are marked on the outside of each dozen pair The KEV4319 Glove was tested for cut resistance according to ASTM F1790 and it is classified as a Cut Level 2 glove with a gram score of 634 Not only does KEV4319 glove offer good cut resistance, it offers an ANSI Abrasion Level 4 resistance while still being form fitting and comfortable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.