
Cut Resistant Gloves, , 2XL 12 PK
Mfr # TB25EOCR-XXL
Zoro # G407464013
product price: $242.24
/pk 12, $20.19/ea
Free Shipping & Returns
Key Features
Color
Gray
Cuff Style
Safety Cuff
ANSI/ISEA Puncture Level
5
Glove Hand Style
Leather Palm
Grip Pattern
Leather Palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB25EOCR-XXL
Zoro #
G407464013
UPC #
-
Country of Origin
Bangladesh
Dimensions
Glove Size
2XL
Details
Item
Cut Resistant Gloves
Color
Gray
Cuff Style
Safety Cuff
ANSI/ISEA Puncture Level
5
Glove Hand Style
Leather Palm
Grip Pattern
Leather Palm
Description
The Magid KevlarHPPELined Leather Glove has a rubberized striped safety cuff and an orange fabric back
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.