
Cut Resistant Gloves, , 3XL 12 PK
Mfr # TB25EOCR-XXXL
Zoro # G807464019
product price: $254.99
/pk 12, $21.25/ea
Free Shipping & Returns
Key Features
Color
Gray
Cuff Style
Safety Cuff
Grip Pattern
Leather Palm
ANSI/ISEA Puncture Level
5
Glove Hand Style
Leather Palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB25EOCR-XXXL
Zoro #
G807464019
UPC #
-
Country of Origin
Bangladesh
Dimensions
Glove Size
3XL
Details
Item
Cut Resistant Gloves
Color
Gray
Cuff Style
Safety Cuff
Grip Pattern
Leather Palm
ANSI/ISEA Puncture Level
5
Glove Hand Style
Leather Palm
Description
The Magid KevlarHPPELined Leather Glove has a rubberized striped safety cuff and an orange fabric back
- •Side leather palm glove
- •Orange fabric back
- •Rubberized striped safety cuff
- •inside elastic
- •Kevlar/HPPE knit liner
- •ANSI Cut Level A5
- •ANSI Puncture 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.