Zoro Homepage

Cut Resistant Gloves, , 4XL 1 PR

  • Mfr # 1255KGCXXXXL

  • Zoro # G708108630


product price: $38.79
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255KGCXXXXL
Zoro #
G708108630
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
4XL

Details

Item
Cut Resistant Gloves

Description

For jobs that involve handling sharp materials, the Magid CutMaster 1255KGC Lined Full Leather Glove with 35 Lined Cuff combines premium goatskin leather with a DuPont Kevlar liner and an extended cuff to deliver superior comfort, dexterity, durability and ANSI level A5 cut protection


  • •Premium grain goatskin leather shell provides dexterity and abrasion resistance
  • •Stitched-in DuPont Kevlar knit fabric liner delivers an optimal fit and dependable cut protection
  • •Fully-lined split leather gauntlet cuff extends cut protection past the wrist
  • •Gunn cut pattern increases comfort and dexterity
  • •Shirred elastic on back improves fit
  • •ANSI Level A5 Cut Resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.