
Cut Resistant Gloves, Cut Level A5 , No Coating , 2XL 1 PR
Mfr # TRX840XXL
Zoro # G507463831
product price: $30.89
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
No Coating
Color
Taupe
ANSI/ISEA Abrasion Level
4
Series
T-Rex Rebel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX840XXL
Zoro #
G507463831
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
No Coating
Color
Taupe
ANSI/ISEA Abrasion Level
4
Series
T-Rex Rebel
Cuff Style
Slip On Cuff
Glove Materials
Goatskin Leather
Leather Palm Type
Grain
ANSI/ISEA Puncture Level
5
Glove Hand Style
Driver
Description
For jobs that require impact and cut protection, the Magid TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact Glove features a premium goatskin leather shell cut and sewn with a paraaramid blend knit liner to deliver exceptional comfort and fit, incomparable abrasion resistance and longlasting durability while handling sharp materialsx000D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.