Cut Resistant Gloves, Cut Level A5 , No Coating , 3XL 1 PR

  • Mfr # TRX840XXXL

  • Zoro # G607463854


product price:  $30.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
No Coating
Color
Taupe
ANSI/ISEA Abrasion Level
4
Series
T-Rex Rebel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX840XXXL
Zoro #
G607463854
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
3XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
No Coating
Color
Taupe
ANSI/ISEA Abrasion Level
4
Series
T-Rex Rebel
Cuff Style
Slip On Cuff
Glove Materials
Goatskin Leather
Glove Hand Style
Driver
Leather Palm Type
Grain
ANSI/ISEA Puncture Level
5

Description

For jobs that require impact and cut protection, the Magid TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact Glove features a premium goatskin leather shell cut and sewn with a paraaramid blend knit liner to deliver exceptional comfort and fit, incomparable abrasion resistance and longlasting durability while handling sharp materialsx000D


  • •Premium grain goatskin leather shell provides dexterity and abrasion resistance
  • •Stitched-in para-aramid blend knit fabric liner delivers an optimal fit and dependable cut protection
  • •Gunn cut pattern increases comfort and dexterity
  • •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
  • •Shirred elastic on back improves fit
  • •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 5 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.