
Cut Resistant Gloves, Cut Level A5 , No Coating , M 1 PR
Mfr # TRX840M
Zoro # G907463899
product price: $30.89
/prKey Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
No Coating
Color
Taupe
ANSI/ISEA Abrasion Level
4
Series
T-Rex Rebel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX840M
Zoro #
G907463899
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
M
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
No Coating
Color
Taupe
ANSI/ISEA Abrasion Level
4
Series
T-Rex Rebel
Cuff Style
Slip On Cuff
Glove Materials
Goatskin Leather
ANSI/ISEA Puncture Level
5
Leather Palm Type
Grain
Glove Hand Style
Driver
Description
For jobs that require impact and cut protection, the Magid TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact Glove features a premium goatskin leather shell cut and sewn with a paraaramid blend knit liner to deliver exceptional comfort and fit, incomparable abrasion resistance and longlasting durability while handling sharp materialsx000D
- •Premium grain goatskin leather shell provides dexterity and abrasion resistance
- •Stitched-in para-aramid blend knit fabric liner delivers an optimal fit and dependable cut protection
- •Gunn cut pattern increases comfort and dexterity
- •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
- •Shirred elastic on back improves fit
- •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 5 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.