Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A5 , No Coating , XL 1 PR

  • Mfr # TRX840XL

  • Zoro # G407463894


product price: $30.89
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
No Coating
Color
Taupe
ANSI/ISEA Abrasion Level
4
Series
T-Rex Rebel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX840XL
Zoro #
G407463894
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
No Coating
Color
Taupe
ANSI/ISEA Abrasion Level
4
Series
T-Rex Rebel
Cuff Style
Slip On Cuff
Glove Materials
Goatskin Leather
ANSI/ISEA Puncture Level
5
Leather Palm Type
Grain
Glove Hand Style
Driver

Description

For jobs that require impact and cut protection, the Magid TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact Glove features a premium goatskin leather shell cut and sewn with a paraaramid blend knit liner to deliver exceptional comfort and fit, incomparable abrasion resistance and longlasting durability while handling sharp materialsx000D


  • •Premium grain goatskin leather shell provides dexterity and abrasion resistance
  • •Stitched-in para-aramid blend knit fabric liner delivers an optimal fit and dependable cut protection
  • •Gunn cut pattern increases comfort and dexterity
  • •M-Force Defense System back-of-hand protection extends all the way to the finger tips and between thumb and index finger to deflect and absorb impacts
  • •Shirred elastic on back improves fit
  • •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 5 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.