Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Cut Level A6 , Kevlar , 9 12 PK

  • Mfr # 1591ORKV9

  • Zoro # G408108886


product price: $408.99
/pk 12, $34.08/ea
Free Shipping & Returns

Key Features

Glove Size
9
ANSI/ISEA Cut Level
A6
Glove Coating Material
Kevlar
Glove Coating Coverage
Nitrile
Color
Hi-Viz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1591ORKV9
Zoro #
G408108886
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
9

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Kevlar
Glove Coating Coverage
Nitrile
Color
Hi-Viz
ANSI/ISEA Puncture Level
3
Grip Pattern
Full Coat

Description

Take safety into your own hands with Magid's fully coated, rough finish nitrile gloves Featuring a bright orange nitrile coating that offers excellent grip, Kevlar steel Lycra lining that provides extreme resistance to cuts and burrs and safety cuffs with yellow hem that extends the protection past your hands, these gloves are an exceptional option when working in high impact environments that are often wet or oily


  • •Fully coated orange nitrile gloves with a rough finish provides excellent grip on wet and oily surfaces
  • •Kevlar steel Lycra liner delivers extreme resistance to cuts and burrs
  • •Safety cuff with yellow hem extends the protection past your hands
  • •ANSI Cut Level A6, ANSI Puncture Level 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.