Zoro Homepage

Cut Resistant Gloves, Cut Level A6 , UnCoated , L 1 PR

  • Mfr # TRX814L

  • Zoro # G607463687


product price: $22.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
UnCoated
Color
White
Series
T-Rex Rebel
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX814L
Zoro #
G607463687
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
UnCoated
Color
White
Series
T-Rex Rebel
Cuff Style
Slip On Cuff
Glove Materials
Goatskin Leather
ANSI/ISEA Puncture Level
3
Glove Hand Style
Full Leather
Leather Palm Type
Grain

Description

For jobs that require impact and cut protection, the Magid TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Style Impact Glove features a goatskin leather shell, MForce Defense System backofhand protection, plus a paraaramid liner for lticonglasting durability while handling sharp materialsx000D


  • •FEATURES & BENEFITS
  • •Premium goatskin leather shell provides dexterity and abrasion resistance
  • •Stitched-in para-aramid blend knit fabric liner delivers an optimal fit and dependable cut protection
  • •M-Force Defense System back-of-hand protection extends all the way to the fingertip and between thumb and index finger to deflect and absorb impacts
  • •Gunn cut pattern increases comfort and dexterity
  • •Shirred elastic on back improves fit
  • •ANSI Level A6 Cut Resistance and ANSI Level 3 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.