Zoro Homepage

Cut Resistant Gloves, Cut Level A6 , UnCoated , M 1 PR

  • Mfr # TRX814M

  • Zoro # G907463721


product price: $22.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
UnCoated
Color
White
Series
T-Rex Rebel
Cuff Style
Slip On Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX814M
Zoro #
G907463721
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
UnCoated
Color
White
Series
T-Rex Rebel
Cuff Style
Slip On Cuff
Glove Materials
Goatskin Leather
Glove Hand Style
Full Leather
Leather Palm Type
Grain
ANSI/ISEA Puncture Level
3

Description

For jobs that require impact and cut protection, the Magid TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Style Impact Glove features a goatskin leather shell, MForce Defense System backofhand protection, plus a paraaramid liner for lticonglasting durability while handling sharp materialsx000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.