Cut Resistant Impact Gloves, Cut Level A6 , No Coating , 2XL 1 PR

  • Mfr # TRX742XXL

  • Zoro # G007463775


product price:  $30.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
No Coating
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Series
Windstorm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX742XXL
Zoro #
G007463775
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
No Coating
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Series
Windstorm
Cuff Style
Slip-On
ANSI/ISEA Puncture Level
4

Description

The versatile Magid TREX Windstorm Series TRX742 Impact Glove features the MFlex Defense System for ultraflexible impact protection and a CoolMesh Venting System to keep hands comfortable while working The TRX742 includes a Syntec palm and ANSI Level A6 Cut Resistance for breathable protection that fits your environmentx000D


  • •New and improved back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
  • •Additional TPR guard between thumb and index finger secures common pinch and catch points
  • •High-visibility CoolMesh Venting System enhances airflow by up to 60%, resulting in faster heat dissipation than traditional fabrics commonly found on similar style impact gloves
  • •Syntec palm increases grip in dry and light oil applications while maintaining dexterity
  • •Cushion system on palm enhances comfort and dampens impact
  • •Reinforced thumb saddle enhances durability at a critical wear point
  • •Slip-on cuff with hook and loop closure ensures a secure fit
  • •ANSI Level A6 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.