
Cut Resistant Gloves, , Leather , 2XL 1 PR
Mfr # TRX814XXL
Zoro # G407463993
product price: $22.89
/prKey Features
Glove Coating Material
Leather
Color
Pearl White
Cuff Style
Slip On Cuff
Leather Palm Type
Grain
Glove Hand Style
Full Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX814XXL
Zoro #
G407463993
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Item
Cut Resistant Gloves
Glove Coating Material
Leather
Color
Pearl White
Cuff Style
Slip On Cuff
Leather Palm Type
Grain
Glove Hand Style
Full Leather
ANSI/ISEA Puncture Level
3
Description
For jobs that require impact and cut protection, the Magid TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Style Impact Glove features a goatskin leather shell, MForce Defense System backofhand protection, plus a paraaramid liner for lticonglasting durability while handling sharp materialsx000D
- •FEATURES & BENEFITS
- •Premium goatskin leather shell provides dexterity and abrasion resistance
- •Stitched-in para-aramid blend knit fabric liner delivers an optimal fit and dependable cut protection
- •M-Force Defense System back-of-hand protection extends all the way to the fingertip and between thumb and index finger to deflect and absorb impacts
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
- •ANSI Level A6 Cut Resistance and ANSI Level 3 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.