
Cut Resistant Gloves, , Leather , 4XL 1 PR
Mfr # TRX818XXXXL
Zoro # G607463847
product price: $37.19
/prKey Features
Glove Coating Material
Leather
Color
White
Cuff Style
Knit Wrist
Glove Hand Style
Full Leather
ANSI/ISEA Puncture Level
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX818XXXXL
Zoro #
G607463847
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
4XL
Details
Item
Cut Resistant Gloves
Glove Coating Material
Leather
Color
White
Cuff Style
Knit Wrist
Glove Hand Style
Full Leather
ANSI/ISEA Puncture Level
4
Leather Palm Type
Grain
Description
For jobs that require impact and cut protection, the Magid TREX Rebel Series TRX818 Goatskin Premium Hyperon Lined DriverStyle Impact Glove features a goatskin leather shell, MForce Defense System backofhand protection, plus a premium Hyperon knit liner for exceptional comfort and fit and longlasting durability while handling sharp materialsx000D
- •Grain goatskin leather shell provides dexterity and abrasion resistance
- •Premium 18-Gauge Hyperon knit liner delivers an optimal fit and dependable cut protection while keeping the wearer cool and comfortable
- •M-Force Defense System back-of-hand protection extends all the way to the fingertips and between thumb and index finger to deflect and absorb impacts
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
- •ANSI Level A4 Cut Resistance and ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.