
Cut Resistant Gloves, Leather, Slip On Cuff, Keystone Thumb Thumb, 2XL 1 PR
Mfr # 1244HVXXL
Zoro # G307461587
product price: $25.85
/prKey Features
Material
Leather
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Leather Palm Type
Grain
Fabric Weight
Medium Weight/Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1244HVXXL
Zoro #
G307461587
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Details
Item
Cut Resistant Gloves
Material
Leather
Thumb Style
Keystone Thumb
Cuff Style
Slip On Cuff
Leather Palm Type
Grain
Fabric Weight
Medium Weight/Standard
Coating Material
None
Glove Hand Style
Driver
Description
For jobs that require cut protection, the Magid CutMaster HyperonLined HiViz Leather Driver Glove features a premium goatskin leather shell plus a Hyperon knit liner for exceptional comfort and fit and longlasting durability while handling sharp materials
- •Premium grade goatskin leather shell provides dexterity and abrasion resistance
- •Hyperon blend knit liner delivers an optimal fit and dependable cut protection while keeping the wearer cool and comfortable.
- •High-visibility orange fingertips with extended hi-viz print on full index finger for enhanced visibility protection.
- •Hi-viz orange "Watch Your Hands" print on back of hand
- •Shirred elastic on back improves fit
- •Gunn cut pattern increases comfort and dexterity.
- •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 3 Puncture Resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.