
Cut Resistant Gloves, Leather, Slip On Cuff, Keystone Thumb Thumb, S 1 PR
Mfr # 1244HVS
Zoro # G607461584
product price: $25.85
/prKey Features
Material
Leather
Thumb Style
Keystone Thumb
Glove Hand Style
Driver
Fabric Weight
Medium Weight/Standard
Coating Material
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1244HVS
Zoro #
G607461584
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
S
Details
Item
Cut Resistant Gloves
Material
Leather
Thumb Style
Keystone Thumb
Glove Hand Style
Driver
Fabric Weight
Medium Weight/Standard
Coating Material
None
Cuff Style
Slip On Cuff
Leather Palm Type
Grain
Description
For jobs that require cut protection, the Magid CutMaster HyperonLined HiViz Leather Driver Glove features a premium goatskin leather shell plus a Hyperon knit liner for exceptional comfort and fit and longlasting durability while handling sharp materials
- •Premium grade goatskin leather shell provides dexterity and abrasion resistance
- •Hyperon blend knit liner delivers an optimal fit and dependable cut protection while keeping the wearer cool and comfortable.
- •High-visibility orange fingertips with extended hi-viz print on full index finger for enhanced visibility protection.
- •Hi-viz orange "Watch Your Hands" print on back of hand
- •Shirred elastic on back improves fit
- •Gunn cut pattern increases comfort and dexterity.
- •ANSI Level A5 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 3 Puncture Resistance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.