Zoro Homepage

Cut Resistant Gloves, , Leather , XL 1 PR

  • Mfr # TRX814XL

  • Zoro # G107463927


product price: $22.89
/pr

Key Features

Glove Coating Material
Leather
Color
Pearl White
Cuff Style
Slip On Cuff
Leather Palm Type
Grain
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX814XL
Zoro #
G107463927
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
Glove Coating Material
Leather
Color
Pearl White
Cuff Style
Slip On Cuff
Leather Palm Type
Grain
ANSI/ISEA Puncture Level
3
Glove Hand Style
Full Leather

Description

For jobs that require impact and cut protection, the Magid TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Style Impact Glove features a goatskin leather shell, MForce Defense System backofhand protection, plus a paraaramid liner for lticonglasting durability while handling sharp materialsx000D


  • •FEATURES & BENEFITS
  • •Premium goatskin leather shell provides dexterity and abrasion resistance
  • •Stitched-in para-aramid blend knit fabric liner delivers an optimal fit and dependable cut protection
  • •M-Force Defense System back-of-hand protection extends all the way to the fingertip and between thumb and index finger to deflect and absorb impacts
  • •Gunn cut pattern increases comfort and dexterity
  • •Shirred elastic on back improves fit
  • •ANSI Level A6 Cut Resistance and ANSI Level 3 Puncture Resistance
  • •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.