Zoro Homepage

Cut Resistant Gloves, Leather, XL, 1 PR

  • Mfr # TRX848XL

  • Zoro # G707461798


product price: $40.59
/pr

Key Features

Cuff Material
Leather
Application
General Welding
Palm Material
Leather
Color
Hi-Viz Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX848XL
Zoro #
G707461798
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
Cuff Material
Leather
Application
General Welding
Palm Material
Leather
Color
Hi-Viz Yellow

Description

For welding and other jobs requiring flame resistance, high cut resistance and impact protection, Magid TREX Inferno Series TRX848 FR Goatskin Welder's Impact Gloves deliver flame, puncture and 360 ANSI level A4 cut resistancex000D


  • •Flame Resistant M-Force Defense System back-of-hand protection deflects and absorbs impacts while delivering protection from heat and open flame
  • •Premium grain goatskin leather shell provides dexterity and abrasion resistance
  • •Stitched-in para-aramid blend knit fabric liner delivers an optimal fit and dependable cut protection
  • •Para-aramid stitching maintains heat & flame resistance and strengthens the glove
  • •Fully lined 3 1/2 " Gauntlet Cuff extends protection past your hands
  • •Gunn cut pattern increases comfort and dexterity
  • •ANSI Level A4 Cut Resistance, ANSI Level 4 Abrasion Resistance, and ANSI Level 4 Puncture Resistance
  • •EN407:2004 Certified for Burning Behavior Level 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.