
Cut Resistant Gloves, , Leather , XS 1 PR
Mfr # TRX818XS
Zoro # G607463793
product price: $37.19
/prKey Features
Glove Coating Material
Leather
Color
White
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
4
Leather Palm Type
Grain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRX818XS
Zoro #
G607463793
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
XS
Details
Item
Cut Resistant Gloves
Glove Coating Material
Leather
Color
White
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
4
Leather Palm Type
Grain
Glove Hand Style
Full Leather
Description
For jobs that require impact and cut protection, the Magid TREX Rebel Series TRX818 Goatskin Premium Hyperon Lined DriverStyle Impact Glove features a goatskin leather shell, MForce Defense System backofhand protection, plus a premium Hyperon knit liner for exceptional comfort and fit and longlasting durability while handling sharp materialsx000D
- •Grain goatskin leather shell provides dexterity and abrasion resistance
- •Premium 18-Gauge Hyperon knit liner delivers an optimal fit and dependable cut protection while keeping the wearer cool and comfortable
- •M-Force Defense System back-of-hand protection extends all the way to the fingertips and between thumb and index finger to deflect and absorb impacts
- •Gunn cut pattern increases comfort and dexterity
- •Shirred elastic on back improves fit
- •ANSI Level A4 Cut Resistance and ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.