Zoro Homepage

Cut Resistant Gloves, , No Coating , Aramax XT , 8 12 PK

  • Mfr # AX450-8

  • Zoro # G707463693


product price: $241.99
/pk 12, $20.17/ea
Free Shipping & Returns

Key Features

Glove Size
8
Glove Coating Material
Aramax XT
Coating Type
No Coating
Industry Type
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX450-8
Zoro #
G707463693
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
8

Details

Item
Cut Resistant Gloves
Glove Coating Material
Aramax XT
Coating Type
No Coating
Industry Type
Ambidextrous

Description

Taking performance up a notch, the MagidCutMasterAramaxXT AX450 is constructed using Aramax XT Yarn, a unique, engineered blend of high performance polyethylene HPPE, fiberglass and synthetic fibers Offering up to two times greater cut protection and up to twoandahalf times greater abrasion resistance than yarns of a similar weight made from 100 paraaramid, the CutMaster Aramax XT AX450 delivers the added level of protection required for metal stamping operations where oil and lubricants are present With a high ANSI Cut Level 4 rating, CutMaster Aramax XT AX450 Gloves feature a loopsout machine knit terry blend with reinforced thumb crotch and dark green colorationThey also have excellent durability that helps them hold up well on the job and in the wash


  • •Yellow/green, heavyweight, Aramax XT blended, 7-gauge, loops-out terry, seamless machine knit gloves with reinforced thumb crotch provide excellent protection for metal stamping operations where oil and lubricants are present
  • •Exclusive to Magid, Aramax XT Yarn is spun from a unique, engineered blend of high-performance polyethylene (HPPE), para-aramid, fiberglass and synthetic fibers to deliver chart-topping cut and abrasion resistance, comfort and durability
  • •CutMaster Aramax XT AX450 Gloves offers up to two times greater cut protection and up to two-and-a-half times greater abrasion resistance than terry gloves of a similar weight made from 100% para-aramid.
  • •Specially engineered to wick away moisture and to allow more air transfer, CutMaster Aramax XT Gloves stay cooler and breathe easier to provide superior comfort
  • •Dark yellow/green coloration hides dirt, reducing disposal and extending wear
  • •Washable fabric can be used over and over without compromising performance
  • •Knit wrist with colored overedge reduces fraying and provides a visual aid in sizing
  • •ANSI Cut Level 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.