Zoro Homepage

Cut Resistant Gloves, Polyurethane, 5 Abrasion Level, Gray, 1 PR

  • Mfr # GPD682-11

  • Zoro # G808108745


product price: $25.99
/pr

Key Features

Glove Coating Coverage
Polyurethane
Color
Gray
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD682-11
Zoro #
G808108745
UPC #
-
Country of Origin
China

Details

Item
Cut Resistant Gloves
Glove Coating Coverage
Polyurethane
Color
Gray
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Puncture Level
3

Description

Magid DROC GPD682 Work Gloves feature AeroDex , a first to market lightweight shell technology that is over 50 lighter, with the same cut protection as a comparable cutresistant glove The flexibility and dexterity AeroDex provides means that workers can perform jobs that require extreme tactile sensitivity without removing their gloves Plus, AeroDex is specially engineered to make your hands feel cooler than a comparable cut resistant glove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.