Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, Polyurethane

  • Mfr # GPD546-11

  • Zoro # G208078297


product price: $10.99
/pr

Key Features

Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPD546-11
Zoro #
G208078297
UPC #
-
Country of Origin
Viet Nam

Details

Item
Cut Resistant Gloves
Glove Coating Coverage
Polyurethane
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3

Description

Magid DROC GPD546 seamless knit gloves offer ANSI Cut Level A2 protection and superior abrasion resistance Their durable, polyurethane palm coating channels away oil for a sure grip These abrasion resistant gloves feature a black and white Hyperon fiber blended knit that hides dirt and extends wear Cool to the touch, the Magid DROC GPD546 working glove delivers enhanced comfort and is perfect for extended wear in warm environments or any environment where cut hazards are present

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.