Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, , Polyurethane , Hyperon , 5 1 PR

  • Mfr # SWGPD2675

  • Zoro # G408078288


product price: $10.19
/pr
Sold in multiples of 12 for $122.28

Key Features

Glove Coating Material
Hyperon
Color
Blue
Coating Type
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWGPD2675
Zoro #
G408078288
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
5

Details

Item
Cut-Resistant Gloves
Glove Coating Material
Hyperon
Color
Blue
Coating Type
Polyurethane

Description

For jobs that involve handling sharp materials, the GPD267 Hyperon work gloves deliver 360 ANSI Level A3 cut protection, cool comfort, and touchscreen compatibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.