Zoro Homepage

Cut-Resistant Gloves (Shrink-Wrapped), Cut Level A2 , 12 1 PR

  • Mfr # SWGPD510-12

  • Zoro # G507464036


product price: $8.15
/pr
Sold in multiples of 12 for $97.80

Key Features

ANSI/ISEA Cut Level
A2
Color
Gray
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Thickness
13 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWGPD510-12
Zoro #
G507464036
UPC #
-
Country of Origin
China

Dimensions

Glove Size
12
Thickness
13 ga

Details

Item
Cut-Resistant Gloves (Shrink-Wrapped)
ANSI/ISEA Cut Level
A2
Color
Gray
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
ANSI/ISEA Puncture Level
5
Grip Pattern
Palm Coat
Palm Material
Polyurethane

Description

For customers who work with sharp materials and are looking for costsavings, the GPD510 Hyperon polyurethane palm coated work gloves provide long lasting, comfortable ANSI cut level 2 hand protection at an outstanding value Shrinkwrapped for vending use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.