
Cut-Resistant Gloves (Shrink-Wrapped), Cut Level A2 , 5 1 PR
Mfr # SWGPD5105
Zoro # G507463824
product price: $8.15
/prSold in multiples of 12 for $97.80
Key Features
ANSI/ISEA Cut Level
A2
Color
Gray
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Thickness
13 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWGPD5105
Zoro #
G507463824
UPC #
-
Country of Origin
China
Dimensions
Glove Size
5
Thickness
13 ga
Details
Item
Cut-Resistant Gloves (Shrink-Wrapped)
ANSI/ISEA Cut Level
A2
Color
Gray
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Palm Material
Polyurethane
Grip Pattern
Palm Coat
ANSI/ISEA Puncture Level
5
Description
For customers who work with sharp materials and are looking for costsavings, the GPD510 Hyperon polyurethane palm coated work gloves provide long lasting, comfortable ANSI cut level 2 hand protection at an outstanding value Shrinkwrapped for vending use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.