Zoro Homepage

Cut-Resistant Gloves (Shrink-Wrapped), Cut Level A2 , 7 1 PR

  • Mfr # SW-GPD546-7

  • Zoro # G407467328


product price: $10.59
/pr
Sold in multiples of 12 for $127.08

Key Features

ANSI/ISEA Cut Level
A2
Color
Gray
Cuff Style
Knit Wrist
Thickness
13 ga
Glove Materials
HPPE, Lycra, Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-GPD546-7
Zoro #
G407467328
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
7
Thickness
13 ga

Details

Item
Cut-Resistant Gloves (Shrink-Wrapped)
ANSI/ISEA Cut Level
A2
Color
Gray
Cuff Style
Knit Wrist
Glove Materials
HPPE, Lycra, Polyester
ANSI/ISEA Puncture Level
3

Description

Magid DROC GPD546 seamless knit gloves offer ANSI Cut Level A2 protection and superior abrasion resistance Their durable, polyurethane palm coating channels away oil for a sure grip These abrasion resistant gloves feature a black and white high performance polyethylene HPPE, LYCRA and polyester fiber blended knit that hides dirt and extends wear Shrinkwrapped for vending

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products