
Cut-Resistant Gloves (Shrink-Wrapped), Cut Level A2 , 9 1 PR
Mfr # SWGPD5109
Zoro # G407463696
product price: $8.15
/prSold in multiples of 12 for $97.80
Key Features
ANSI/ISEA Cut Level
A2
Color
Gray
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Thickness
13 ga
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWGPD5109
Zoro #
G407463696
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Thickness
13 ga
Details
Item
Cut-Resistant Gloves (Shrink-Wrapped)
ANSI/ISEA Cut Level
A2
Color
Gray
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit Wrist
Palm Material
Polyurethane
ANSI/ISEA Puncture Level
5
Grip Pattern
Palm Coat
Description
For customers who work with sharp materials and are looking for costsavings, the GPD510 Hyperon polyurethane palm coated work gloves provide long lasting, comfortable ANSI cut level 2 hand protection at an outstanding value Shrinkwrapped for vending use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.