Zoro Homepage

Cut-Resistant Gloves (Shrink-Wrapped), Cut Level A5 , 10 1 PR

  • Mfr # SWGPD590-10

  • Zoro # G707467172


product price: $11.75
/pr
Sold in multiples of 12 for $141.00

Key Features

ANSI/ISEA Cut Level
A5
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
Thickness
10 ga
ANSI/ISEA Puncture Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWGPD590-10
Zoro #
G707467172
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
10
Thickness
10 ga

Details

Item
Cut-Resistant Gloves (Shrink-Wrapped)
ANSI/ISEA Cut Level
A5
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
6
ANSI/ISEA Puncture Level
3
Palm Material
Polyurethane

Description

The Magid DROC SWGPD590 Work Glove combines powerful ANSI Cut Level 4 cut resistance, comfort and costsavings into one superior performing glove Made from a saltandpepper, 10gauge high performance polyethylene HPPE, glass and synthetic fiber blend, the polyurethane palm coated seamless machine knit glove offers some of the highest cut protection for a HPPE glove with excellent comfort, fit, and feel The DROC SWGPD590 Glove's cut protection, abrasion resistance and dexterity is further supported by a grey polyurethane palm coating that channels away oils and ensures added flexibility, dexterity and grip, especially compared to plastic and nitrile coatings Ideal applications for this glove include appliance assembly, shipping and receiving, automobile manufacturing, metal stamping, metal fabrication and general maintenance


  • •Shrink wrapped
  • •ANSI Cut Level 4; ANSI Abrasion Level 5
  • •Soft, form-fitting construction
  • •Polyurethane palm coating provides great grip in dry or oily conditions
  • •High flexibility and breathability
  • •Knit wrist with rubber band cuff
  • •Excellent value with superior price to performance ratio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.