Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Gloves, , XL 12 PK

  • Mfr # KEV6529-XL

  • Zoro # G007467155


product price: $129.99
/pk 12, $10.83/ea
Free Shipping & Returns

Key Features

Color
Yellow
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEV6529-XL
Zoro #
G007467155
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
Color
Yellow
ANSI/ISEA Abrasion Level
3

Description

Delivering a solid grip with excellent cut and abrasion resistance, The Magid KROC KEV6529 Work Glove is constructed from a yellow 100 ParaAramid, 10gauge, seamless machine knit shell that features a blue natural rubber palm coating ParaAramid fiber, pound for pound, is five times stronger than steel, giving the KROC KEV6529 Glove an exceptional ANSI Cut Level 3 rating The KROC KEV6529 Glove has a knit wrist and rubber band cuff to prevent unraveling and extend the life of the glove Caution Products containing natural rubber latex may cause allergic reactions for some individuals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.