Zoro Homepage
This item is Discontinued.
Magid Cut Resistant Gloves, Yellow, 8 KEV8616-8

Cut Resistant Gloves, Yellow, 8 (Discontinued)

  • Mfr # KEV8616-8
  • Zoro # G907463660
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEV8616-8
Zoro #
G907463660
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Cut Resistant Gloves
Color
Yellow
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Coating Material
Nitrile
Grip Pattern
Palm Coat

Description

The KROC KEV8616 provides superior cut and flame resistance This sturdy glove features a rough, black nitrile coated palm on a yellow, seamless machine knit shell made with a Aramid, steel, and lycra blend The shell combination provides the optimal benefits of Aramid and steel blend for strength, and Lycra for stretch and comfort Its nitrile coated palm channels away oils to ensure the tightest grip The glove features a knit wrist cuff and is not liquid proof Aramid and steel blend fiber is five times stronger than steel, and provides this glove exceptional Cut Level 4 protection The Lycra makes the glove stretchable, form fitting and comfortable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.