
Cut Resistant Impact Gloves, Cut Level A6 , No Coating , 3XL 1 PR
Mfr # TRX742XXXL
Zoro # G307463758
product price: $30.69
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
No Coating
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRX742XXXL
Zoro #
G307463758
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
3XL
Details
Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
No Coating
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Series
Windstorm
Cuff Style
Slip-On
ANSI/ISEA Puncture Level
4
Description
The versatile Magid TREX Windstorm Series TRX742 Impact Glove features the MFlex Defense System for ultraflexible impact protection and a CoolMesh Venting System to keep hands comfortable while working The TRX742 includes a Syntec palm and ANSI Level A6 Cut Resistance for breathable protection that fits your environmentx000D
- •New and improved back-of-hand M-Flex Defense System utilizes ultra-flex TPR design with 130 integrated flex points, pinch-point finger protection, and ventilation for breathability
- •Additional TPR guard between thumb and index finger secures common pinch and catch points
- •High-visibility CoolMesh Venting System enhances airflow by up to 60%, resulting in faster heat dissipation than traditional fabrics commonly found on similar style impact gloves
- •Syntec palm increases grip in dry and light oil applications while maintaining dexterity
- •Cushion system on palm enhances comfort and dampens impact
- •Reinforced thumb saddle enhances durability at a critical wear point
- •Slip-on cuff with hook and loop closure ensures a secure fit
- •ANSI Level A6 Cut Resistance, ANSI Level 4 Abrasion Resistance and ANSI Level 4 Puncture Resistance
- •ANSI/ISEA 38 Impact Level 1 (Level 1 protection on knuckles and Level 1 protection on fingers)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.