Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Impact Gloves, Cut Level A6 , No Coating , S 1 PR

  • Mfr # TRX742S

  • Zoro # G207463872


product price: $30.69
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
No Coating
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Series
Windstorm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX742S
Zoro #
G207463872
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
No Coating
Color
Hi-Viz Yellow
ANSI/ISEA Abrasion Level
4
Series
Windstorm
Cuff Style
Slip-On
ANSI/ISEA Puncture Level
4

Description

The versatile Magid TREX Windstorm Series TRX742 Impact Glove features the MFlex Defense System for ultraflexible impact protection and a CoolMesh Venting System to keep hands comfortable while working The TRX742 includes a Syntec palm and ANSI Level A6 Cut Resistance for breathable protection that fits your environmentx000D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.